Beli mata kunci sock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Mulai

    Rp98.900

    monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Deskripsi:
    Hexagon bolt, tightening of the nut, the removal work
    atribut:
    • Plug-in angle (mm): 12.7
    • Overall Length (mm): 78
    • Accessories: O-ring, pin
    • Hardness: 50-55
    • Material: SCM440
  2. GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Mulai

    Rp129.900

    GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Deskripsi:
    Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Type: Hex
  3. Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)
    Mulai

    Rp69.900

    Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)
    atribut:
    • Socket Type: Socket Bit
    • Finish/Coating: Chrome Plated
    • Bit Type: Hexagon
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  4. TRUSCO Coolant Liner (Valve Male Screw Type)
    54%
    Mulai

    Rp999.900

    TRUSCO Coolant Liner (Valve Male Screw Type)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  5. TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
  6. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  7. TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  8. TEKIRO Impact Socket Extension Bar (Adaptor Sock)
    Mulai

    Rp109.900

    TEKIRO Impact Socket Extension Bar (Adaptor Sock)
    Deskripsi:
    TEKIRO DR. IMPACT EXTENTION BAR Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari impact adaptor dan digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.
  9. TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)
    36%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp349.900

    TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)
    atribut:
    • Square Drive: 19.0 mm (3/4 inch)
    • Accessories: Pin, O-ring
    • Overall Length (mm): 75
  10. JTC Hex Socket Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  11. TONE Hexagonal Bit Socket Impact Long (Mata Sock Hexagonal)
    Mulai

    Rp269.900

    TONE Hexagonal Bit Socket Impact Long (Mata Sock Hexagonal)
    atribut:
    • Overall Length: 150 mm
    • Square Drive: 12.7 mm (1/2 inch)
    • Accessories: Pin, O-ring
  12. monotaro Coolant Hose Kit
    Mulai

    Rp239.900

    monotaro Coolant Hose Kit
    Deskripsi:
    You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT3/8, PT1/2
    • Maximum Pressure (MPa): 0.2–0.3
    • Number of Frames: 6
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
  13. SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)
    Mulai

    Rp109.900

    SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)
    Deskripsi:
    - Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 material
    atribut:
    • Drive End (mm): 24
    • Overall Length (mm): 75
  14. Kennedy Hex Driver Impact Socket 1/2inch Square Drive (Mata Sock Hexagonal)
    Mulai

    Rp98.900

    Kennedy Hex Driver Impact Socket 1/2inch Square Drive (Mata Sock Hexagonal)
    Deskripsi:
    Deep impact sockets 1/2in. drive that are made from chrome molybdenum alloy steel with a black oxidised finish. Used for turning nuts onto bolts. Features and Benefits- Made from chrome molybdenum alloy steel for specific use with impact wrenches- Black oxidised finish for efficient protection against corrosion- Clearly marked for a quick and easy tool selection
    atribut:
    • Size System: Metric
    • Bit Type: Hex
    • Number of Points: 6
    • Socket Depth: Standard
    • Drive Size (inch): 1/2
    • Drive Type: Square
    • Socket Type: Impact Socket
  15. Nikki Coolant System Hose
    35%
    Mulai

    Rp179.900

    Nikki Coolant System Hose
    Deskripsi:
    -The joint of the fitting is hard and position retaining ability is high.
    atribut:
    • Material: Acetal Resin
  16. TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    38%
    Mulai

    Rp759.900

  17. TONE Hexagonal Socket (Mata Sock Hexagonal)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

  18. BOLDe Super Knife Cooking (Pisau Dapur)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp51.900

    BOLDe Super Knife Cooking (Pisau Dapur)
    Deskripsi:
    Pisau Titanium kami dibuat dengan menempa sepotong baja karbon tinggi Aus-8. Dengan proses penempaan teknologi Ice hardening adalah proses yang membantu menarik kekerasan dari baja olahan sambil memasukkannya dengan ketahanan yang cukup untuk melakukan secara konsisten dalam kondisi yang paling sulit. Pisau-pisau ini sangat cocok untuk mereka yang mencari pisau yang tipis, tajam, bermata dua yang sangat ringan. Aus-8 umumnya digunakan pada pisau Jepang kelas atas dan menyediakan fondasi yang baik untuk membuat pisau dengan atribut lengkap. Pengerjaan pada blade sangat sempurna dengan memperhatikan detail yang hanya dapat diberikan oleh tangan saat bekerja. Kualitas baja bersama dengan keahlian ahlinya menjadikannya pisau koki berkualitas profesional dengan perpaduan ketajaman pisau cukur, daya tahan, dan kenyamanan yang tak tertandingi dalam kisaran harga. Pisau Utilitas ini adalah pisau pengiris dengan pisau sempit panjang yang dengan halus memotong daging, buah atau sayuran dan menjaga integritas kesegaran setiap bahan. Pisau ini dilengkapi dengan Octagonal Handcrafted Handcrafted gaya tradisional Jepang yang ringan dan ergonomis dilas ke tangan untuk penggunaan yang mulus. Setiap pisau dibuat oleh pengrajin ulung yang menciptakan karya seni unik. Pisau titanium ini dengan tepi yang sangat tajam, yang membutuhkan perhatian dan perawatan. Mengasah dan mengasah harus dilakukan hanya dengan batu asah air. Cuci tangan dan keringkan saja, dan lakukan segera jika bekerja dengan bahan asam. Jangan gunakan pada benda seperti tulang, kulit kacang, dan makanan beku.
Daftar Harga mata kunci sock Terbaru October 2026
monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Rp98.900
GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)Rp129.900
Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)Rp69.900
TRUSCO Coolant Liner (Valve Male Screw Type)Rp999.900
TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Rp42.900
Hioki Tang Ampere AC/DCRp8.499.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Rp689.900
TEKIRO Impact Socket Extension Bar (Adaptor Sock)Rp109.900
TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)Rp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)